Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4-16 Male
Details
- Bracket 1MS4-HHTC
- Mounting TypeMS4-HHTC
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)