Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4-16 Male
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- SeriesCMS2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)