Motion
R480174267

AVENTICS
R480174267

R480174267
MI ITEM #09597994
MFR #R480174267
Price$935.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480174267

R480174267
MI ITEM #09597994
MFR #R480174267

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$935.92/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Series
    CMS1

Overview

Mfr description
R480174267 2X9 CMS1-PPTC 0.625R 7/16-20M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought