Motion
R480174354

AVENTICS
R480174354

R480174354
MI ITEM #09597998
MFR #R480174354
Price$2,185.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480174354

R480174354
MI ITEM #09597998
MFR #R480174354

Mfr description
R480174354 5X4 CMU3-PPTC 1.375R 1 1/4-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,185.97/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    34.92 mm | 1-1/4-12

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)