1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R480174495
R480174495
MI ITEM #
09598005
MFR #
R480174495
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
AVENTICS R480174495
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R480174495
R480174495
MI ITEM #
09598005
MFR #
R480174495
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
2.0000 in
Rod - Thread Size
3/4-16
Rod Size / Thread
3/4-16 Male
Details
Product Type
Tie Rod Air Cylinders
Rod Gender
Male
Overview
Mfr description
R480174495 2X6 CMP1-PHTC 1R 3/4-16M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought