Motion
R480174841

AVENTICS
R480174841

R480174841
Mi Item #09598015
MFR #R480174841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480174841

R480174841
Mi Item #09598015
MFR #R480174841

Mfr description
R480174841 6X24 CMP1-HHTC 2.5R 1 7/8-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Rod - Thread Size
    1-7/8-12
  • Rod Size / Thread
    63.50 mm | 1-7/8-12

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)