Motion
R480174928

AVENTICS
R480174928

R480174928
Mi Item #09598018
MFR #R480174928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480174928

R480174928
Mi Item #09598018
MFR #R480174928

Mfr description
R480174928 CCL-DA-080-0250-IS-0230040211
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Rod - Thread Size
    M20x1.5
  • Rod Size / Thread
    M20x1.5

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Through Rod
  • Body Type
    ISO 15552
  • Clean Series
    Yes
  • Cushion Type
    Pneumatically
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    BAS
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Mounting Thread
    M20x1.5
  • Operating Pressure Range
    1.5 bar, 145.04 psi, 1 to 21.756 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Magnetic Piston, Through Piston Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Through Rod
  • Series
    CCL-IS
  • Special Applications
    High corrosion
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)