Motion
R480175010

AVENTICS
R480175010

R480175010
MI ITEM #09598019
MFR #R480175010
Price$2,375.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480175010

R480175010
MI ITEM #09598019
MFR #R480175010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,375.69/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    1-1/4-12 Male

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480175010 6X6 CMF2-PPTC 1.75R 1 1/4-12M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought