Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Cylinder StyleRodless
- Cylinder SuffixHD-MBM00S00BLP000P0P0
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
- TypeRodless
Overview
Mfr description
R480175186 RTC-DA-063-0660-HD-MM00S00BLP