Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size1-14
- Rod Size / Thread34.92 mm | 1-14
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)