Motion
R480176059

AVENTICS
R480176059

R480176059
MI ITEM #09598047
MFR #R480176059
Price$1,568.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480176059

R480176059
MI ITEM #09598047
MFR #R480176059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,568.39/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Rod - Thread Size
    1-14
  • Rod Size / Thread
    34.92 mm | 1-14

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders

Overview

Mfr description
R480176059 5X14 MP1-PPT 1.375R 1-14M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought