Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4-16 Male
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480180677 3.25X6 MP1-PPT 1R 3/4-16M