Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size3/4-16
- Rod Size / Thread25.39 mm | 3/4-16
Details
- Bracket 1MF1
- Mounting TypeMF1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- TypeAccessory
Overview
Mfr description
R480181417 2X1 MF1-HHT 1R 3/4-16M