Motion
R480181902

AVENTICS
R480181902

R480181902
MI ITEM #09598206
MFR #R480181902
Price$697.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480181902

R480181902
MI ITEM #09598206
MFR #R480181902

Mfr description
R480181902 1.5X4 MT1-PHT 0.625R 7/16-20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.32/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Bracket 1
    MT1
  • Mounting Type
    MT1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)