Specifications
Dimensions
- Bore Diameter32 mm
Details
- Cylinder StyleRodless
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesRTC
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)