Motion
R480187804

AVENTICS
R480187804

R480187804
MI ITEM #09598361
MFR #R480187804
Price$935.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480187804

R480187804
MI ITEM #09598361
MFR #R480187804

Mfr description
R480187804 2.5X7 CMF2-PPTC 0.625R 7/16-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.57/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)