Motion
R480188001

AVENTICS
R480188001

R480188001
MI ITEM #09598369
MFR #R480188001
Price$2,672.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480188001

R480188001
MI ITEM #09598369
MFR #R480188001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,672.15/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    1-1/2-12
  • Rod Size / Thread
    1-1/2-12 Male

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480188001 3.25X8 CMP1-HHTC 2R 1 1/2-12M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought