Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size7/8-14
- Rod Size / Thread25.39 mm | 7/8-14
Details
- Bracket 1MP2
- Mounting TypeMP2
- Port GenderFemale
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- TypeAccessory
Overview
Mfr description
R480189271 3.25X1 MP2-PPT 1R 7/8-14M