Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size7/8-14
- Rod Size / Thread25.39 mm | 7/8-14
Details
- Bracket 1MT1
- Mounting TypeMT1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480189272 2X12.5 MT1-PHT 1R 7/8-14M