Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod Size / Thread1-1/4-12
Details
- Bracket 1MP2
- Cushion TypePPT
- Mounting TypeMP2
- Product TypeTie Rod Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)