Motion
R480192178

AVENTICS
R480192178

R480192178
MI ITEM #09598544
MFR #R480192178
Price$941.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480192178

R480192178
MI ITEM #09598544
MFR #R480192178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$941.93/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Rod - Thread Size
    7/16-20
  • Rod Size / Thread
    15.87 mm | 7/16-20

Details

  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480192178 2X3.5 CMP2-PPTC 0.625R 7/16-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought