Motion
R480193041

AVENTICS
R480193041

R480193041
MI ITEM #09598572
MFR #R480193041
Price$279.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480193041

R480193041
MI ITEM #09598572
MFR #R480193041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$279.99/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Pull Force At 100 Psi
    435 N
  • Rod - Thread Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    ISO 15552
  • Clean Series
    Food Grade
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Magnet
    Magnetic Piston
  • Mounting Thread
    M10x1.25
  • Operating Pressure Range
    1.5 bar, 1 to 21.756 psi, 145 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Adjustable Cushioning, Magnetic Piston, Through Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Through Rod
  • Series
    CCL-IS
  • Special Applications
    High Corrosion
  • Type
    Cylinder

Overview

Mfr description
R480193041 CCL-DA-032-0025-IS-0230022211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought