Specifications
Dimensions
- Bore Diameter80 mm
- Rod - Thread SizeM20x1.5
- Rod Size / ThreadM20x1.5
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body TypeISO 15552
- Cushion TypePneumatically
- Cylinder StyleISO 15552
- Cylinder TypeISO
- MagnetWith Magnet
- Operating Pressure Range1.5 bar, 1 to 21.756 psi, 145 psi
- Operating Temperature Range-20 to 80 °C, -4 to 176 °F
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeThrough Rod
- SeriesCCL-IS
- Special ApplicationsCorrosion Resistant
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)