Motion
R480193196

AVENTICS
R480193196

R480193196
MI ITEM #09598625
MFR #R480193196
Price$1,330.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480193196

R480193196
MI ITEM #09598625
MFR #R480193196

Mfr description
R480193196 CCL-DA-125-0025-IS-0230054211
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,330.34/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Rod - Thread Size
    M27x2

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    ISO 15552
  • Cushion Type
    Pneumatically
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Magnet
    Piston With Magnet
  • Operating Pressure Range
    1.5 bar, 1 to 21.756 psi, 145 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M Thread
  • Rod Type
    Through Rod
  • Series
    CCL-IS
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)