Motion
R480193435

AVENTICS
R480193435

R480193435
MI ITEM #09598641
MFR #R480193435
Price$2,077.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480193435

R480193435
MI ITEM #09598641
MFR #R480193435

Mfr description
R480193435 3.25X25 CMP2-PHTC 1.375R 1-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,077.88/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Rod - Thread Size
    1-14
  • Rod Size / Thread
    34.92 mm | 1-14

Details

  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)