Motion
R480193732

AVENTICS
R480193732

R480193732
MI ITEM #09598659
MFR #R480193732
Price$2,601.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480193732

R480193732
MI ITEM #09598659
MFR #R480193732

Mfr description
R480193732 4X12 CMP1-HHTC 1.75R 1 1/4-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,601.26/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Push Force At 100 Psi
    5589.6 N
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    44.45 mm | 1-1/4-12

Details

  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)