Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size7/16-20
- Rod Size / Thread15.87 mm | 7/16-20
Details
- Bracket 1MP1
- Cylinder SuffixPHT
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480194511 2X8 MP1-PHT 0.625R 7/16-20M