Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4 in-16 UNF
Details
- Product TypeTie Rod Air Cylinders
- Rod End Thread3/4-16
- Rod GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)