Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size7/16-20
- Rod Size / Thread15.87 mm | 7/16-20
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- Rod Thread StandardUNF
Overview
Mfr description
R480195944 2.5X4 CMP1-PPTC 0.625R 7/16-2