Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size3/4-16
- Rod Size / Thread25.39 mm | 3/4-16
Details
- Bracket 1MF2
- Mounting TypeMF2
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480196253 3.25X5 MF2-PPT 1R 3/4-16M