Specifications
Dimensions
- Bore Diameter3.2500 in
- Rod - Thread Size3/4-16 UNF
- Rod Size / Thread3/4-16 UNF Female
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
- Rod Thread StandardUNF
Overview
Mfr description
R480196322 3.25X2 CMP1-PPTC 1R 3/4-16F