Motion
R480196622

AVENTICS
R480196622

R480196622
MI ITEM #09598788
MFR #R480196622
Price$1,428.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480196622

R480196622
MI ITEM #09598788
MFR #R480196622

Mfr description
R480196622 3.25X3 MT2-HHT 1.375R 1-14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,428.53/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    1-14
  • Rod Size / Thread
    34.92 mm | 1-14

Details

  • Bracket 1
    MT2
  • Mounting Type
    MT2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    HHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)