Specifications
Dimensions
- Bore Diameter6.0000 in
- Rod - Thread Size1-7/8-12
- Rod Size / Thread63.50 mm | 1-7/8-12
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)