Motion
R480198546

AVENTICS
R480198546

R480198546
MI ITEM #09598891
MFR #R480198546
Price$2,384.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480198546

R480198546
MI ITEM #09598891
MFR #R480198546

Mfr description
R480198546 4X13 MP1-HHT 2R 1 1/2-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,384.10/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod - Thread Size
    1-1/2-12
  • Rod Size / Thread
    1-1/2-12 Male

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)