Motion
R480199504

AVENTICS
R480199504

R480199504
Mi Item #09598924
MFR #R480199504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480199504

R480199504
Mi Item #09598924
MFR #R480199504

Mfr description
R480199504 4X90 CMP1-PPTC 1.375R 1-14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Rod - Thread Size
    1-14
  • Rod Size / Thread
    R 1-14

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    1-14
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)