Motion
R480199667

AVENTICS
R480199667

R480199667
MI ITEM #09598939
MFR #R480199667
Price$1,904.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480199667

R480199667
MI ITEM #09598939
MFR #R480199667

Mfr description
R480199667 2.5X11 CMP1-HHTC 1.375R 1-1/4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,904.07/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    1-1/4-12M
  • Rod Size / Thread
    34.92 mm | 1-1/4-12M

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)