1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R480460103
R480460103
MI ITEM #
09599378
MFR #
R480460103
Price
$1,399.89
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
AVENTICS R480460103
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R480460103
R480460103
MI ITEM #
09599378
MFR #
R480460103
Mfr description
R480460103 1.5X8 CMP1-HHTC 0.625R 1/2-20
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,399
.89
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
40 mm
Rod - Thread Size
1/2-20
Rod Size / Thread
15.87 mm | 1/2-20
Details
Product Type
Tie Rod Air Cylinders
Rod Gender
Male
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items