Motion
R480460466

AVENTICS
R480460466

R480460466
MI ITEM #09599404
MFR #R480460466
Price$794.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480460466

R480460466
MI ITEM #09599404
MFR #R480460466

Mfr description
R480460466 3.25X2 MP1-PPT 1R 7/8-14M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.29/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    7/8-14
  • Rod Size / Thread
    25.39 mm | 7/8-14

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)