Motion
R480463332

AVENTICS
R480463332

R480463332
MI ITEM #09599641
MFR #R480463332
Price$1,466.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480463332

R480463332
MI ITEM #09599641
MFR #R480463332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,466.28/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4 in-16 UNF

Details

  • Bracket 1
    MS2
  • Mounting Type
    MS2
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    3/4-16
  • Rod Gender
    Male

Overview

Mfr description
R480463332 1.5X34 MS2-HHT 1R 3/4-16M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought