Motion
R480463469

AVENTICS
R480463469

R480463469
MI ITEM #09599653
MFR #R480463469
Price$2,533.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480463469

R480463469
MI ITEM #09599653
MFR #R480463469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,533.06/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Rod - Thread Size
    1-1/2-12
  • Rod Size / Thread
    1-1/2-12 Female

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female

Overview

Mfr description
R480463469 6X4 CMT2-PPTC 2R 1 1/2-12F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought