Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size1-1/4-12M
- Rod Size / Thread34.92 mm | 1-1/4-12M
Details
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- SeriesCMS2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)