Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size1-14M
- Rod Size / Thread34.92 mm | 1-14M
Details
- Bracket 1MS2
- Mounting TypeMS2
- Product TypeTie Rod Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)