Motion
R480463939

AVENTICS
R480463939

R480463939
MI ITEM #09599725
MFR #R480463939
Price$216.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480463939

R480463939
MI ITEM #09599725
MFR #R480463939

Mfr description
R480463939 KPZ-DA-032-0060-0041244110000
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.77/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Compact
  • Compact Cylinder Type
    KPZ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    KPZ
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)