Motion
R480463989

AVENTICS
R480463989

R480463989
MI ITEM #09599745
MFR #R480463989
Price$1,287.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480463989

R480463989
MI ITEM #09599745
MFR #R480463989

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,287.22/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    1-14 UNS
  • Rod Size / Thread
    R 1-14

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    1-14 UNS

Overview

Mfr description
R480463989 2X12.625 CMF2-PPTC 1.375R 1-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought