Specifications
Dimensions
- Bore Diameter2.0000 in
- Rod - Thread Size1-1/4-12
- Rod Size / Thread34.92 mm | 1-1/4-12
Details
- Adjuster OptionAdjustable Cushion Both End
- Cushion TypeAdjustable Air
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)