Motion
R480464877

AVENTICS
R480464877

R480464877
MI ITEM #09599874
MFR #R480464877
Price$1,447.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480464877

R480464877
MI ITEM #09599874
MFR #R480464877

Mfr description
R480464877 2.5X4 MP1-HHT 1.375R 1-14F
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,447.60/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod - Thread Size
    1-14F
  • Rod Size / Thread
    34.92 mm | 1-14F

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)