Motion
R480466043

AVENTICS
R480466043

R480466043
MI ITEM #09600095
MFR #R480466043
Price$2,068.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480466043

R480466043
MI ITEM #09600095
MFR #R480466043

Mfr description
R480466043 2X50 CMP1-HHTC 1R 3/4-16F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,068.69/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    3/4-16 UNF
  • Rod Size / Thread
    3/4-16 UNF Female

Details

  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)