Specifications
Dimensions
- Bore Diameter6.0000 in
- Rod - Thread Size1-14M
- Rod Size / Thread34.92 mm | 1-14M
Details
- Bracket 1MF1-PHT
- Mounting TypeMF1-PHT
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
Overview
Mfr description
R480466301 6X42 MF1-PHT 1.375R 1-14M