Motion
R480466326

AVENTICS
R480466326

R480466326
MI ITEM #09600152
MFR #R480466326
Price$1,135.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480466326

R480466326
MI ITEM #09600152
MFR #R480466326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,135.10/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Rod - Thread Size
    1-14M
  • Rod Size / Thread
    34.92 mm | 1-14M

Details

  • Bracket 1
    MP1-PHT
  • Mounting Thread
    1-14 M
  • Mounting Type
    MP1-PHT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Overview

Mfr description
R480466326 2X9 MP1-PHT 1.375R 1-14M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought