Motion
R480466894

AVENTICS
R480466894

R480466894
MI ITEM #09600257
MFR #R480466894
Price$1,009.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480466894

R480466894
MI ITEM #09600257
MFR #R480466894

Mfr description
R480466894 1.5X1.75 MT1-HHT 1R 3/4-16M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,009.03/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    3/4 in-16 UNF

Details

  • Bracket 1
    MT1
  • Mounting Type
    MT1
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Thread
    3/4-16
  • Rod Gender
    Male
  • Series
    HHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)